Buy more than* S$200* and get FREE SHIPPING

Floor Mat

3.50 (2)
Dimensions (m)
1x10
Color
(Table) green, (back) Black
Thickness (mm)
3
Material
Gum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Roll 1 32647526 -
Discontinued
[x]
1Roll 1 32647517 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
We use it by putting it in the motorcycle maintenance space.
4
From Japan
On 2014-07-11 13:12:46
It might be torn if you stand the big bike stand as it is, but it seems to be no problem if it is less than 125 cc. (I knew that it was not suitable for such usage originally.) However, if the smell of rubber is pretty rugged, it is considerably nulled due to the oil component on the surface. Once wiped with a mild detergent, it got much better. Also, I want you to take a little care when packing. The winding of the center part is too tight and about 1 meter from the end can not be used as a habit can not be taken.
This review is about item#32647517.
Office mat corridor mat
3
From Japan
On 2014-07-08 09:15:14
The odor of rubber is badly bought and it is badly smoked in the office The head hurts in the office. The irritating odor is generated in the office. Before applying it, spread the mat in a room not to be used and smell inside the office unless it has to some extent a rubber smell It is a pain. It takes 2 to 3 weeks until the smell disappears. After that it is quite long-lasting even with dirty shoes of safety shoes, is it a cycle of exchange in roughly 1 to 2 years?
This review is about item#32647526.

Related Products

KUS

KUS