Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Grinder MM100, Body Only

5.00 (4)
Collet Diameter (phimm)
3.0/2.35 (both included)
Rated Usage Time (min)
15
Revolution (min-1[r.p.m])
8000-18000 with a continuously variable electronic control
Power Consumption (W)
35
Power (V)
100 50/60Hz
Weight (g)
260
Dimension (mm)
230 (length) x phi35 (thickness)
Accessories
Collet chuck for phi2.35/3.0mm, spanner
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.28525 34933376 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I am using it for correcting the prototype of the accessory
5
From Japan
On 2017-11-06 10:37:16
It is a third repeat purchase. For goods it is a sense of stable use, but when you purchase with 10% off there is a sense of convenience. I have not had time to go to the town's home center so I do not compare it, but is it really cheap?
This review is about item#34933376.
As a tool for repair
5
From Japan
On 2017-11-04 07:44:29
It is mainly used when machining like a screwdriver when the screw thread is crushed. I am imprisoned in a tool box. I use a net cutter. Easy Tentan is 3.0 / 2.35 and it is troublesome to exchange. Would you like to be one?
This review is about item#34933376.
Mainly for motorcycle parts processing and polishing
5
From Japan
On 2016-02-10 21:17:22
Bronxon who used for 10 years finally becomes unable to bear the bearing of the shaft, so we will replace it with this product of equivalent quantity. Is it due to the feeling that the rotational speed is lowest even at the maximum? I will have an active part for a while.
This review is about item#34933376.
Shifting arrows (Japanese archery), repairing the quiver, polishing the lacquerware
5
From Japan
On 2015-10-31 16:51:16
I used old type mini - tora for about 10 years but it broke down and purchased. It is handy because it does not raise efficiency. It is inconvenient because it is necessary to replace the adapter depending on the type when changing the bit to be attached first. Is it there? It would be greatly appreciated if you could display a list of available bits (available for purchase).
This review is about item#34933376.