Buy more than* S$200* and get FREE SHIPPING

Cns Bevel Black, With Blister Pack

4.40 (5)
Purpose
Black scale removal on steel plate
Grade
XCS
Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
Finishing of M10x1.5-mm screw hole processing
Compatible Tool
phi100mm electric disk grinder
Abrasive Material
S (silicon carbide)
Color
Black
Thickness (mm)
13
Grain Size
#120
Specification
Special non-woven nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 CNS BEBERU BLA BP 32647562 26.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-02-27 14:37:06
It is easy to use, it is used for metal buffing and pre-sharpening of painting, cost decreases because reduction is fast.
This review is about item#32647562.
Iron handrail Keren work
5
From Japan
On 2015-06-23 17:15:54
I can not compare because I never used the wire type, but I got rust and old paint well as well. There is no problem regarding durability. Again, I think that the reliability of 3M items is high on all products.
This review is about item#32647562.
Peel off the skin.
5
From Japan
On 2014-10-22 19:28:30
Although I had a hard time peeling off the black skin, it was easy to peel off and it was useful.
Keren work of paint
3
From Japan
On 2014-01-17 14:10:51
Indeed the paint is easy to peel off, but wear is also fast so I do not want to use it next time in terms of cost.
This review is about item#32647562.
Rust on the substrate before painting, paint dropping
5
From Japan
On 2012-06-20 21:53:31
Used to re-paint the shovel loader's arm, one touch frame, lowering etc. Because it is lighter and more compact than the wire cup, it also goes into a narrow place. It is safe because there is no scattering. Since there is little catching on the edge etc. of the object to be polished, it is hardly fatigued since it is not shaken like a cup. There are few clogs and enough rust removal ability. It is also possible to leave paint in places that you do not want to peel off by how you put power. Also, if you are a bit cheaper you are not complaining ...
This review is about item#32647562.

Related Products