Buy more than* S$200* and get FREE SHIPPING

Urethane Buff, Middle

2.14 (7)
Caution
The back is covered with hook and loop fastener tape, so a magic pad is needed.
Purpose
Please use in combination with various abrasive.
Installation Method
Magic type (About phi145 - 150 buff pads)
Outer Diameter (phi mm)
185
Inner Diameter (phi mm)
50
Type
Middle
Thickness (mm)
30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 185x30 32647711 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 5
Review Rating: 2.14
7 Customer Reviews
The reviews are automatic translation.
Polishing
1
From Japan
On 2015-09-16 13:18:24
The face of the sponge also became rough. Is not the sponge abnormal?
This review is about item#32647711.
Polishing
1
From Japan
On 2015-01-14 00:25:02
It was the worst product. After purchase, use immediately, washed quickly and quickly took off the magic pad. After that I exchanged, but I was able to take it again after washing after use. It is a feeling that there is no choice if it thinks about the price. I think that the monotaro buff sponge is a good product for long lasting.
This review is about item#32647711.
Fogging the car headlight
5
From Japan
On 2014-06-26 22:48:12
I bought it for testing but I am using it satisfactorily
This review is about item#32647711.
Polishing
1
From Japan
On 2012-11-07 22:34:32
Although the material of the sponge itself is not bad for the price, the attachment to the putt is bad and the center is hard to come out very much.
This review is about item#32647711.
Automobile polish
1
From Japan
On 2011-07-24 11:55:56
While polishing with the double action polisher, the cloth and sponge of the pasting part are separated. I remembered the same when I bought it before. Even after years it has not been improved at all.
This review is about item#32647711.
Automobile body polish
1
From Japan
On 2011-05-20 22:57:33
The worst attachment to the polisher of the magic pad. It turns and comes off quickly. At the same time purchased, the details of MonotaRO, fine buffs are OK so I think there is a problem with this product itself (manufacturer? Quality?).
This review is about item#32647711.
Skin removal
5
From Japan
On 2009-07-28 09:42:00
I thought that I wanted somewhat rough using fine details of buff. The price is satisfied cheaply.

Related Products

SNK

SNK