Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Urethane Buff, Ultrafine

3.71 (7)
Caution
The back is covered with hook and loop fastener tape, so a magic pad is needed.
Purpose
Use in combination with fine abrasive since it is mainly for finishing. Suitable for dry buff finishing.
Installation Method
Magic type (About phi145 - 150 buff pads)
Outer Diameter (phi mm)
185
Inner Diameter (phi mm)
50
Type
Super fine
Thickness (mm)
30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 185x30 32647727 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Body finish Shine
5
From Japan
On 2014-07-27 13:44:05
Workability I think good for the price. I tried to buy in for the finishing of automobile bodies. Buff of the center is a good has come out a little more without deviation.
This review is about item#32647727.
Defogging of car headlights
5
From Japan
On 2014-06-26 22:49:34
We are using happy but I bought to try
This review is about item#32647727.
Automotive Shine
1
From Japan
On 2013-08-03 16:53:01
Because it was cheap was buying, but everyone back I have become will eventually terribly high shopping peel off and use once or twice. It did not become completely useless.
This review is about item#32647727.
Use in light commercial vehicles
5
From Japan
On 2012-09-05 20:25:22
Good because it does not the use of a professional? No complaint as far as the use
This review is about item#32647727.
Automotive
1
From Japan
On 2011-11-09 09:59:02
After use, it is washed with hot water, such as, if you wash two or three times, sponge and magic tape is easily peeled off, with two same result
This review is about item#32647727.
Finish
4
From Japan
On 2009-08-25 08:58:32
Ultra-fine also I bought because the tone was good buying details. The result is a good, good cheap.
This review is about item#32647727.
Shine of car
5
From Japan
On 2009-07-28 09:45:44
I in combination with a compound for the finish when you want to put a gloss. It is also useful to extend the WAX ​​unevenness of the compound.

Related Products

SNK

SNK