Buy more than* S$200* and get FREE SHIPPING

Pan Head Drill Screw, Iron and Trivalent Chromate

4.40 (5)
Nominal Designation of Screw
M6
Pot Head Diameter (phi mm)
12.4
Cross Hole Number
#3
...see all>
Product Options
ADD TO CART
Dimensions (Designation d x Length L)(mm) Drilling Ability (mm) Steel Plate Thickness Pitch Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Designation d x Length L)(mm) Drilling Ability (mm) Steel Plate Thickness Pitch Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6x35 2.3 to 6.0 1 Iron / Trivalent Chromate 35 1Pack(23PC) 1 M6x35 05515912 -
Discontinued
[x]
M6 x 16 2.3 - 6.0 1.0 Iron/trivalent chromate 16 1Pack(35PC) 1 M6 x 16 32647763 7.99 SGD
Shipped after 2018-05-28
M6x19 2.3 - 6.0 1.0 Iron/trivalent chromate 19 1Pack(30PC) 1 M6x19 32647772 6.99 SGD
Shipped after 2018-05-28
M6x25 2.3 - 6.0 1.0 Iron/trivalent chromate 25 1Pack(27PC) 1 M6x25 32647797 6.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Close thin board to C channel
5
From Japan
On 2016-12-16 13:27:09
It is easy to purchase in small amounts. It is nice to have something like a size for when you want to use a lot.
This review is about item#32647763.
Fixtures
3
From Japan
On 2015-10-05 14:04:26
Normal upper class !!
This review is about item#32647763.
Mounting of sheet metal repair parts of trucks Other
5
From Japan
On 2013-04-14 06:44:43
Installation of sheet metal repair parts of trucks and other various things etc
This review is about item#32647772.
To fix members
5
From Japan
On 2012-03-23 14:19:39
I have not used it yet, but this cheapness is saved. It is also helpful to buy a few.
This review is about item#32647772.
Fixed PVC board to angle.
4
From Japan
On 2010-10-26 15:40:54
Although feeling of use is satisfied, it will soar due to only small items.
This review is about item#32647772.

Related Products