Buy more than* S$200* and get FREE SHIPPING

AC Power Cord

4.24 (21)
Caution
If you are using a knock, put the cut with cutter to knock of application size, please take off at pliers. After taking folding knock, if necessary, deburr with cutter.
Electric Wire Specification
Overall Length (m)
Rated Voltage (V)
Color
Gray
Thickness (mm)
...see all
Product Options
ADD TO CART
Conductor Construction (peice/mm) Final Outer Diameter (mm) Nominal Sectional Area (mm2) Wire Thickness (mm2) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Construction (peice/mm) Final Outer Diameter (mm) Nominal Sectional Area (mm2) Wire Thickness (mm2) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 1PC 1 MDE-70TypeG 10377561 2.58 SGD
In stock
- - - - - 1PC 1 BCA 34565063 50.56 SGD
Shipped after 2017-04-04
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 1
2 star 2
1 star 1
Review Rating: 4.24
21 Customer Reviews
The reviews are automatic translation.
When the sample production of the voltmeter
2
From Japan
On 2017-01-30 17:41:56
I feel loose where you plug in the electrical outlet. Again Will such be price.
This review is about item#32663766.
Used handmade lamp.
4
From Japan
On 2016-12-13 18:02:01
Very good and can be purchased in one place. If possible 3m of co - de also is thankful who I met.
This review is about item#32663766.
Gourd lamp stand for the AC power cable
5
From Japan
On 2016-10-27 17:57:51
Conventional buy the cord and plug separately, but had to screw mounting, you encounter the very "easy" to the person the power cord plug integrated. Price is also affordable Good ···
This review is about item#32663757.
Replacement of the extension cord outdated
5
From Japan
On 2016-10-07 12:28:06
Lead looks to quick replacement can be time reduction is also very beautiful.
This review is about item#32663766.
Supply power cord of
5
From Japan
On 2016-07-31 20:37:53
Use of the power cord of the portable device.
This review is about item#32663766.
repair
5
From Japan
On 2016-07-03 20:38:31
Price is looking for a cheap thing, I am satisfied use without problems.
This review is about item#32663766.
The power cord of an electric stand
5
From Japan
On 2016-04-20 15:44:18
Plug was looking only with code. Or have a socket and tap or comes with the switch. This product was the best for me, I think that also become indebted future with great satisfaction in price.
This review is about item#32663757.
Consumer electronics repair of goods
5
From Japan
On 2015-12-27 12:43:24
It was purchased for repair because the line of desk light has expired. Price is also satisfied with reasonable.
This review is about item#32663766.
Maintenance of electrical appliances
5
From Japan
On 2015-11-26 00:09:39
We were able to maintenance without problems.
This review is about item#32663757.
For repair replacement
4
From Japan
On 2015-07-14 00:00:17
Plug part may be a little more firm
This review is about item#32663766.

Related Products