Buy more than* S$200* and get FREE SHIPPING

Coat Umbrella Nails, Screw

5.00 (1)
Purpose
Corrugated galvanized steel plate, corrugated PVC sheet, polyester corrugated sheets, long iron plate batten seam.
Head Size (phi mm)
14.3
Wire Diameter (phi mm)
2.63
Length (mm)
41
...see all
Product Options
ADD TO CART
Size (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#13x41 Blue Mild steel wire 1Box(25kg) 1 #13x41mm 32663872 289.90 SGD
Shipped after 2017-07-06
#13x41 Light Green Mild steel wire 1Box(25kg) 1 #13x41mm 32663863 289.90 SGD
Shipped after 2017-07-06
# 13 x 41 Light Green Mild steel wire rod 1Box(1kg) 1 # 13 x 41 mm 32663836 12.04 SGD
In stock
#13x41 Blue Mild steel wire rod 1Box(1kg) 1 #13x41mm 32663845 12.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To repair the hut of the parents' house
5
From Japan
On 2014-06-16 18:24:24
Until now, I use it without any inferiority to what I had purchased at a home center. The price is also cheap and I am very satisfied.
This review is about item#32663845.

Related Products