Buy more than* S$200* and get FREE SHIPPING

Tray for Car Interior One Touchable

4.25 (4)
Caution
Cannot be used for trucks. Cannot be used with the steering wheel cover.
Purpose
For Internet search, preparation of forms and paperwork . For meals and breaks.
Withstand Load (kg)
5
Weight (g)
545
Dimension (mm)
400 x 295 x 20
Material
Polyethylene
Compatible
Normally manufactures steering wheel car and light vehicle (35 cm diameter up to 40 cm up to 4 cm thickness)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NPT001 32663732 37.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Such as a meal in a car
4
From Japan
On 2016-02-18 08:53:15
Material There is a moderate size is using you like because there is a firm sense of stability firmly. It is a drawback where would a little skewed because the handle cover is are you.
This review is about item#32663732.
Such as lunch in the car
4
From Japan
On 2015-04-27 00:28:04
Light and space inside the vehicle use a strong likely will come in handy.
This review is about item#32663732.
Meals and PC work in the sales and drive
5
From Japan
On 2014-11-11 16:33:37
There is also a sense of stability in more than I thought, I do not feel inconvenience for use. There is also a nicely come not those of Atari rarely handle shape and the like, but it is generally satisfied.
This review is about item#32663732.
For PC
4
From Japan
On 2009-07-28 09:58:07
It is easy to do PC work with a solid base, but inside the car you can not hope for such an environment. Hold is also solid and convenient. Also useful when you eat lunch box in the car.
This review is about item#32663732.

Related Products