Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Spiral Ring Nails Flat Head

3.67 (3)
Purpose
Aluminum sash, aluminum plates, kitchen, bathroom and other humid place. Exterior wall materials, interior undercoat, general wood.
Head
Flat head
Material
SUS304
...see all>
Product Options
ADD TO CART
Length (mm) Head Size (phi mm) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Head Size (phi mm) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 6.5 3.05 1Box(25kg) 1 #11x65mm 32663951 489.90 SGD
Shipped after 2017-12-01
25 4.0 1.70 1Box(25kg) 1 #16x25mm 32663906 489.90 SGD
Shipped after 2017-12-01
45 5.5 2.45 1Box(25kg) 1 #13x45mm 32663933 489.90 SGD
Shipped after 2017-12-01
50 6.0 2.75 1Box(25kg) 1 #12x50mm 32663942 409.90 SGD
Shipped after 2017-12-01
32 4.5 1.90 1Box(25kg) 1 #15x32mm 32663915 489.90 SGD
Shipped after 2017-12-01
38 5.0 2.15 1Box(25kg) 1 #14x38mm 32663924 489.90 SGD
Shipped after 2017-12-01
25 4.0 1.70 1Box(1kg) 1 # 16 x 25 mm 32663967 24.21 SGD
Shipped after 2017-11-27
38 5.0 2.15 1Box(1kg) 1 #14x38mm 32663976 24.21 SGD
Shipped after 2017-11-27
65 6.5 3.05 1Box(1kg) 1 # 11 x 65 mm 32663985 24.21 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Wood repair
3
From Japan
On 2016-03-24 17:42:45
Although I have purchased it many times, I can use it without trouble.
This review is about item#32663976.
Renovation
3
From Japan
On 2015-10-22 11:30:03
I would like to purchase again if I have the opportunity.
This review is about item#32663967.
Siding panels to the ceiling
5
From Japan
On 2013-12-15 22:53:48
It was easy to work nail. It is enough.
This review is about item#32663967.

Related Products