Buy more than* S$200* and get FREE SHIPPING

Car Wash Hyper Reel A Type

2.75 (4)
Compatible Size (mm)
(Faucet outside diameter) 14-18, (hose inner diameter)12
Color
Gray/blue
...see all>
Product Options
ADD TO CART
Hose Length (m) Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 (side hose 1.5) 240x390x365 4.9 1Set 1 HRA-20AGRM 32664125 75.99 SGD
Shipped after 2018-02-26
30 (side hose 1.5) 260 x 420 x 395 6.4 1Set 1 HRA-30AGRM 32664134 99.99 SGD
Shipped after 2018-02-26
50 (side hose 1.5) 320x465x465 9.8 1Set 1 HRA-50AGRM 32664143 169.99 SGD
Shipped after 2018-03-16
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Cleaning · Cleaning the front door · Cleaning the walls and the windows on the second and third floor
5
From Japan
On 2015-09-07 18:46:08
Hose length 50 meters reaches all the outer circumference of the house without changing the plug. (Site area 100 m²) There is a review that it can not be rolled up but it is possible to take up beautifully by closing the stopper and draining water pressure. The inner diameter of the hose is also sufficient and the pressure from the water supply only reaches the window of the 3 rd floor with straight injection. Jet switching is also easy and types are sufficient. The purchase of this model this time is from the other company, but it is the second time. The first time is seven years ago, but I am still active. Although it is outdoor storage, damage due to deterioration etc. is not found. Although the hose was torn from the base only once, since only the part was cut and replaced, there is no problem at all. The durability of the reel itself is outstanding. I can also expect the thing of this time.
This review is about item#32664143.
car wash
1
From Japan
On 2014-06-18 19:59:39
I can not take up the reel
This review is about item#32664134.
car wash
3
From Japan
On 2013-12-13 15:27:43
I am firm.
This review is about item#32664125.
Car wash
2
From Japan
On 2013-02-19 23:43:42
Purchased for car washing in a place slightly away from the faucet. Unfortunately, despite being unused, plastic in the part to be attached to the faucet was missing. If you use it leaks, use it for replacement.
This review is about item#32664134.

Related Products