Buy more than* S$200* and get FREE SHIPPING

One-Touch Socket Holder, Made Of Plastic

4.49 (41)
Material
Clip / poly acetal, Rail/iron
...see all
Product Options
ADD TO CART
Clip Number Plug-in Angle (mm [inch]) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clip Number Plug-in Angle (mm [inch]) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 pieces 6.35(1/4) 90 210 1PC 1 SSH210N 32675982 -
Discontinued
[x]
8 pieces 9.5(3/8) 95 210 1PC 1 SSH308N 32675991 -
Discontinued
[x]
12 pieces 9.5(3/8) 130 290 1PC 1 SSH312N 32689806 -
Discontinued
[x]
10 pieces 12.7(1/2) 130 290 1PC 1 SSH410N 32676007 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 29
4 star 8
3 star 1
2 star 1
1 star 2
Review Rating: 4.49
41 Customer Reviews
The reviews are automatic translation.
Socket arrangement portable
5
From Japan
On 2017-01-06 23:42:34
It is convenient to have. Because socket hold is solid, it is saved if you do not care about carrying, but on the other hand it is very convenient in usage that you think that some people feel that it is too hard to take out
This review is about item#32689806.
Maintenance of machinery
4
From Japan
On 2016-11-29 20:52:08
The sockets scattered in the tool box are collectively refreshing. By arranging them in order, it is convenient to select the required size at once. I should have used it more quickly. For SSH 210 N, it would have been better if there were 12 holders.
This review is about item#32675982.
Auto maintenance
4
From Japan
On 2016-10-12 10:10:47
If it is short socket, it is fine but there is a possibility that the plastic holder will break if it is used in long. I think that it depends on how to handle, but for reference.
This review is about item#32689806.
When maintenance of the motorcycle
5
From Japan
On 2016-08-10 20:28:31
You can use it perfectly, you can use it with Sunnari.
This review is about item#32675982.
Tool maintenance for motorcycle maintenance
5
From Japan
On 2016-07-13 18:04:07
It is a 6.5 mm square socket folder, but it is easier to detach than KTC. This item can be easily done because it pinches and picks up the knob. Because KTC strongly pulls out and pulls out, I feel stress when I detach. The smaller the 6.5 mm square socket feels, the more stress that it is, the reason why I chose SK - 11 rather than KTC.
This review is about item#32675982.
Tidy
5
From Japan
On 2016-07-07 16:08:38
It arrives immediately when necessary and it is very helpful.
This review is about item#32675982.
Organization inside the tool box
5
From Japan
On 2016-06-28 09:35:57
I wanted only a holder as a single item when the number of socket holders that could schedule the sockets scattered in the tool box was insufficient 1 or 2
This review is about item#32675982.
Organization of tool boxes for motorcycles and cars
5
From Japan
On 2016-06-09 02:37:28
It is very convenient to organize sockets that were falling apart.
This review is about item#32675982.
Organize the ratchet's box
4
From Japan
On 2016-04-27 17:35:32
I am satisfied with ease of use but I want to try durability
This review is about item#32675982.
Always use socket wrench
2
From Japan
On 2016-04-12 18:08:50
The size and shape are fine, but the lock function is the lowest. I wonder who knows the maintenance work, who made this. With one hand from the holder you can not get the socket bit. Certainly it should be unnecessary to carry it when carrying it, but when using it in a tool box (such as a wagon) take out the holder one by one and you can not take a bit unless you hold the lock part, so it's hard to use anyway. So I use all the parts that jumped out. I will ask for improvement.
This review is about item#32675982.

Related Products