Buy more than* S$200* and get FREE SHIPPING

General Purpose Scale

5.00 (1)
...see all>
Product Options
ADD TO CART
Capacity (ct) Counting mode/Minimum Measureable Weight (g) Counting Mode / Number of Samples (Piece) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Minimum Display (g) Percent Mode / 100% Registration Minimum Mass (g) Weighing (g) Linearity Minimum TRUSCO Part Number Repeatability Weight (kg) AS ONE Part Number [CT] Minimum Display (CT) Weighing Measurement Plate Dimensions (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (ct) Counting mode/Minimum Measureable Weight (g) Counting Mode / Number of Samples (Piece) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Minimum Display (g) Percent Mode / 100% Registration Minimum Mass (g) Weighing (g) Linearity Minimum TRUSCO Part Number Repeatability Weight (kg) AS ONE Part Number [CT] Minimum Display (CT) Weighing Measurement Plate Dimensions (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.01 - - 0.01 1 5200 - - 397-8826 - - - - - 150 1pc(s) 1 FX-5000i 89987475 879.99 SGD
Shipped after 2018-05-30
1100 0.001 5, 10, 25, 50 or 100 193x262.5x85.5 0.001 0.1 220 +/-0.002g 0.0005(mom) 323-5505 - About 2.5 2-8142-02 0.005 58(mom) 130 1pc(s) 1 FX-200i 32707997 689.99 SGD
In stock
16000 0.01 5, 10, 25, 50 or 100 193x262.5x85.5 0.01 1 3200 +/-0.02g 0.005(mom) 323-5513 - About 2.5 2-8142-06 0.05 853(mom) 150 1pc(s) 1 FX-3000i 32708033 769.99 SGD
Shipped after 2018-05-30
- 0.001 - - 0.001 0.1 520 - - 397-8834 - - - - - 130 1pc(s) 1 FX-500i 89982636 879.99 SGD
Shipped after 2018-05-30
11000 0.01 5, 10, 25, 50 or 100 193x262.5x85.5 0.01 1 2200 +/-0.02g 0.005(mom) 323-5491 - About 2.5 2-8142-05 0.05 586(mom) 150 1pc(s) 1 FX-2000i 32708024 809.99 SGD
Shipped after 2018-05-30
1600 0.001 5, 10, 25, 50 or 100 193x262.5x85.5 0.001 0.1 320 +/-0.002g 0.0005(mom) 323-5521 0.001g (standard deviation) About 2.5 2-8142-03 0.005 85(mom) 130 1PC 1 FX-300i 32708006 769.99 SGD
Shipped after 2018-05-29
11000 0.01 - 193x262.5x85.5 0.01 1 2200 +/-0.02g 0.005(mom) - - - - 0.05 586(mom) 150 1pc 1 FX-2000i 54977396 719.99 SGD
Shipped after 2018-05-30
610 0.001 100 or 5, 10, 25, 50 193x262.5x85.5 0.001 0.1 122 +/-0.002g 0.0005(mom) - 0.001g (standard deviation) About 2.5 2-8142-01 0.005 32(mom) 130 1PC 1 FX-120i 32707981 669.99 SGD
In stock
6100 0.01 5, 10, 25, 50 or 100 193x262.5x85.5 0.01 1 1220 +/-0.02g 0.005(mom) 323-5475 0.01g (standard deviation) About 2.5 2-8142-04 0.05 325(mom) 150 1PC 1 FX-1200i 32708015 669.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weighing raw material powder for trial production of ancient glass
5
From Japan
On 2016-05-11 00:03:05
Since it can be measured accurately up to 1 mg, it was possible to prepare a large number of samples with varying amounts blended with limited amounts of raw materials precisely. In addition, since the thing with completely different pictures of the product is posted, I worried about whether the desired item will arrive at the time of purchase.
This review is about item#32707981.

Related Products

A&D

A&D