Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Dispersion Tolerance Value (R=Max.-Min) Form (mm) Finishing Nominal Designation Material Measuring Points (n) Tolerance (R=Max.-Min) JIS Standard Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Dispersion Tolerance Value (R=Max.-Min) Form (mm) Finishing Nominal Designation Material Measuring Points (n) Tolerance (R=Max.-Min) JIS Standard Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.2 (45RC 0.3) phi64x15 Finish buff (measuring surface) 50 SK85 10(5x2) - JIS B7730 HRC 1PC 1 HRC-50 32709905 119.99 SGD
Shipped after 2018-04-23
phi64x15, phi64x15 - - - - - 10(5X2), 10(5X2) 0.2, 0.2 JIS B7730, JIS B7730 HRC, HRC 1pc(s) 1 -- 05767676 129.99 SGD
Shipped after 2018-04-27
phi64x15, phi64x15 - - - - - 10(5X2), 10(5X2) 0.2, 0.2 JIS B7730, JIS B7730 HRC, HRC 1pc(s) 1 -- 05767685 129.99 SGD
Shipped after 2018-04-27
phi64x15, phi64x15 - - - - - 10(5X2), 10(5X2) 0.3, 0.3 JIS B7730, JIS B7730 HRC, HRC 1pc(s) 1 -- 05767667 129.99 SGD
Shipped after 2018-04-27
- - phi64x15 The Buffing (measuring surface) 45 SK85 10(5x2) - JIS B7730 HRC 1PC 1 HRC-45 32709896 119.99 SGD
Shipped after 2018-04-23
- 0.2 (less than 45RC0.3) phi64 x 15 Buff finish (surface measurement) 30 SK85 10 (5 x 2) - JIS B7730 HRC 1PC 1 HRC-30 32709862 119.99 SGD
Shipped after 2018-04-23
- 0.2 (0.3 less than 45RC) phi64 x 15 Buff finish (surface measurement) 60 SKS3 10(5x2) - JIS B7730 HRC 1PC 1 HRC-60 32709932 119.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Calibration of HRc hardness testers
5
From Japan
On 2017-07-29 08:41:19
I am using it for the calibration of the HRc hardness tester obtained in second hand.
This review is about item#32709932.
Hardness tester Daily inspection
5
From Japan
On 2011-09-28 10:15:49
I hope to purchase not only HRC but also HRA and HR 15N reference pieces. Are there any sales plans?
This review is about item#32709932.

Related Products