Buy more than* S$200* and get FREE SHIPPING

Replacement Blade Type Saw 260, Folding Type

5.00 (2)
Purpose
For rough fixtures crosscut sawing for such as wood, plywood, laminated woos and hardwood, Crosscut of common wood, plywood, laminated wood, hardwood, For rough fixtures crosscut sawing for such as wood, plywood, laminated woos and hardwood, For rough fixtures crosscut sawing for such as wood, plywood, laminated woos and hardwood, Crosscut of common wood, plywood, laminated wood, hardwood, For rough fixtures crosscut sawing for such as wood, plywood, laminated woos and hardwood, For rough fixtures crosscut sawing for such as wood, plywood, laminated woos and hardwood, Crosscut of common wood, plywood, laminated wood, hardwood, For rough fixtures crosscut sawing for such as wood, plywood, laminated woos and hardwood, For rough fixtures crosscut sawing for such as wood, plywood, laminated woos and hardwood, Crosscut of common wood, plywood, laminated wood, hardwood, For rough fixtures crosscut sawing for such as wood, plywood, laminated woos and hardwood
Blade Length (mm)
260, 260
Plate Thickness (mm)
0.6, 0.6
Number of Threads
140, 140
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EBS-260-OR 32647982 37.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Woodworking work.
5
From Japan
On 2017-05-17 17:15:53
I felt bigger than the product introduction pictures. I am solidly making and I am very satisfied! The replacement blade can be used by the manufacturer's "substitute blade saw blade".
This review is about item#32647982.
Wood work
5
From Japan
On 2014-04-17 17:09:26
It is just right to carry with the tool bag on hand

Related Products