Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb H4 24V

4.11 (65)
Color Temperature (K)
3100
Glass Bulb Type
T16
Connector
P43t-38
Rated Voltage (V)
24
Rated Power (W)
75/70
Type
H4
...see all>
Product Options
ADD TO CART
Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Lamp 1PC 1 24V75/70W T16 P43t-38 32690113 5.99 SGD
In stock
- 1set(10pc) 1 24V75/70W T16 P43t-38 21043733 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 41
4 star 5
3 star 9
2 star 5
1 star 5
Review Rating: 4.11
65 Customer Reviews
The reviews are automatic translation.
Light bulb exchange
4
From Japan
On 2017-10-06 15:30:35
Using a genuine bulb is very expensive as it is very expensive.
This review is about item#32690113.
Track Maintenance
5
From Japan
On 2017-10-05 18:31:29
Repeat & buy it! Last purchase is long-lasting, it is still expired! This time is stock if it is the case! Let's be safe!
This review is about item#32690113.
On track maintenance
4
From Japan
On 2017-05-16 16:35:05
Today, H4 halogen bulbs are genuinely designated as genuine, but this is a conscientious price. I think that I will use it next time (if there is a truck of the halogen bulb specification)
This review is about item#32690113.
Car headlight
1
From Japan
On 2016-12-27 12:51:39
It's amazingly dark. I can not use it for car headlamps.
For truck
3
From Japan
On 2016-12-18 12:58:36
There is no particular impression besides cheap, feeling of use is normal, durability is low, but it is cheap
This review is about item#21043733.
Replace valve
1
From Japan
On 2016-10-01 19:34:31
The stay part is welded obliquely, and the light school does not match. Weld of the stay part comes off and it is not usable.
This review is about item#32690113.
For motorcycles
1
From Japan
On 2016-07-07 20:46:27
I got a light but it is so dark that I can hardly use it for driving. Did you get out of the way? You have to buy another product again. Although it was cheap, it was troublesome twice.
2t truck's headlights
5
From Japan
On 2016-06-21 17:01:38
I am using it without problems
This review is about item#32690113.
During car body maintenance
5
From Japan
On 2016-06-12 05:03:47
It is cheap and good product
This review is about item#32690113.
Replace valve
2
From Japan
On 2016-06-08 23:14:29
It is not durable. It is cheap and bad.
This review is about item#32690113.

Related Products