Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cns Bevel Black

4.75 (4)
Purpose
Black scale removal on steel plate
Grade
XCS
Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
Finishing of M10x1.5-mm screw hole processing
Compatible Tool
phi100mm electric disk grinder
Abrasive Material
S (silicon carbide)
Color
Black
Thickness (mm)
13
Grain Size
#120
TRUSCO Part Number
326-2910
Specification
Special non-woven nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 CNS BEBERU BLA 32690131 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Steel plate peeling off at TIG welding spot
5
From Japan
On 2016-11-09 20:34:01
It lasts longer than other companies' products. It is the best if it is a little cheaper.
This review is about item#32690131.
Surface finish, rust removal, paint dropping
4
From Japan
On 2016-08-30 14:19:36
The price is expensive, but there are things about prices. I tried various substitutes as well, but for the time being we have no enemy. Even if it becomes smaller, it can be used until the abrasive disappears. It is good not to need a lock nut.
This review is about item#32690131.
To remove the old paint of the steel plate.
5
From Japan
On 2013-04-22 10:57:57
Since there is no wire scattering, it can work more safely than wire brush. It is also good not to scratch the material.
This review is about item#32690131.
Paint stripping and rust removal
5
From Japan
On 2012-02-24 13:18:35
I am using it for peeling off and removing rust. I do not like abrasive power but it is hateful not to cut too much. Easy to install and good touch, it is a very good product.
This review is about item#32690131.

Related Products