Buy more than* S$200* and get FREE SHIPPING

Cns Bevel Brown, Includes Blister Pack

4.50 (4)
Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
M10 x 1.5 Pre-drilling screw
Compatible Tool
phi100mm electric disk grinder
Abrasive Material
A(Aluminum Oxide)
Color
Brown
Thickness (mm)
10
Grain Size
180
TRUSCO Part Number
170-3668
Application
For removal of burnt deposites of stainless steel and oxide films
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 CNS BEBERU BRO BP 32690165 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Rust removal of tin roof
4
From Japan
On 2017-03-14 03:29:14
It is more convenient than the other companies' usability. But it is a consumable item so will not you be cheaper a bit more?
This review is about item#32690165.
Paint peeling of tin roof
5
From Japan
On 2016-09-04 01:32:58
It is better not to scrape bang bang, and scratch on it. Instead, fighting is also fast so cost performance is bad.
This review is about item#32690165.
Deburring of burned cutting surface after welding
5
From Japan
On 2015-01-15 21:51:01
I have patronized since the beginning when Bevel Brown was released. It is used for burnt glue after welding of stainless steel and deburring of cut surface. Although I have tried some similar products which cost a little cheap, it is easier to use Gotobu Bell. I hope the price will be a little cheaper if possible, but I will continue to patronize from now on.
This review is about item#32690165.
Peel off paint
4
From Japan
On 2014-05-26 14:58:14
There is only the price. In the wire brush, if it is used instead of the wire cup brush which makes the place quite comfortable, as an option to buy time efficiency
This review is about item#32690165.

Related Products