Buy more than* S$200* and get FREE SHIPPING

Cns Bevel Red, Includes Blister Pack

4.67 (3)
Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
M10 x 1.5 Pre-drilling screw
Compatible Tool
phi100mm electric disk grinder
Abrasive Material
A(Aluminum Oxide)
Color
Red
Thickness (mm)
13
Grain Size
320
TRUSCO Part Number
170-3676
Application
Rust removal, removal of coatings, primers
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 CNS BEBERU RED BP 32690174 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Rust removal of motorcycle
4
From Japan
On 2016-03-29 10:33:39
I will go cranky.
This review is about item#32690174.
Rusting off
5
From Japan
On 2015-05-04 16:28:14
Since things are good, work got much easier. I will also purchase it.
This review is about item#32690174.
Burn off welding
5
From Japan
On 2013-02-19 16:48:31
Easy to install, the use feeling is also good. Easy to use. Brown may be better to polish welding burns quickly.
This review is about item#32690174.

Related Products