Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cns Bevel Green, Includes Blister Pack

4.75 (4)
Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
M10 x 1.5 Pre-drilling screw
Compatible Tool
phi100mm electric disk grinder
Abrasive Material
S (silicon carbide)
Color
Green
Thickness (mm)
13
Grain Size
400
TRUSCO Part Number
170-3684
Application
Color / skin adhesion before the troll (buffing), stainless steel finishing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 CNS BEBERU GRE BP 32690183 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Rust removal of motorcycle
5
From Japan
On 2016-03-29 10:35:59
I will go cranky. Increase work efficiency
This review is about item#32690183.
Remove rust
4
From Japan
On 2015-04-14 14:42:42
It is about 500 yen easier than home center. Things are also good.
This review is about item#32690183.
Aluminum rust removal
5
From Japan
On 2014-04-30 10:01:40
I was looking for them
This review is about item#32690183.
I am using it for making the mirror finish of the engine cover of the motorcycle
5
From Japan
On 2012-03-23 14:24:00
It can polish beautifully without clogging. I think that the price is the cheapest
This review is about item#32690183.

Related Products