Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Angle Plate

2.33 (3)
Purpose
Since the finishing is right angle, it is available to a simple horizontal boring and milling work and a lathe work., Since the finishing is right angle, it is available to a simple horizontal boring and milling work and a lathe work.
Material
FC250
...see all>
Product Options
ADD TO CART
Number of Flutes Dimensions I (mm) Dimension H (mm) Dimensions C (mm) Dimensions L (mm) Dimensions B (mm) Weight (kg) Dimensions E (mm) Type Dimensions D (mm) Dimension F (mm) Dimension t (mm) Dimensions A (mm) Dimension K(mm) Squareness (mm) Dimension G(mm) Nominal Dimension (mm) Dimensions J (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Flutes Dimensions I (mm) Dimension H (mm) Dimensions C (mm) Dimensions L (mm) Dimensions B (mm) Weight (kg) Dimensions E (mm) Type Dimensions D (mm) Dimension F (mm) Dimension t (mm) Dimensions A (mm) Dimension K(mm) Squareness (mm) Dimension G(mm) Nominal Dimension (mm) Dimensions J (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Three 25 10 125 30 150 - 100 - 70 17 15 125 23 +/-0.018 75 125 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OS-167 32719827 459.99 SGD
Shipped after 2018-07-02
Three 22 7 100 28 125 - 75 - 60 14 18 100 15 +/-0.016 70 100 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OS-167 32719811 369.99 SGD
Shipped after 2018-07-02
Four 37.5 15 250 37.5 300 - 225 - 180 22 32 250 35 +/-0.025 175 250 40   1PC 1 OS-167 32719863 -
Discontinued
[x]
Four 37.5 15 250 37.5 300 - 225 - 180 22 32 250 35 +/-0.1 175 250 40   1PC 1 OS-167 32719793 -
Discontinued
[x]
Three 33 10 150 26 175 - 110 - 80 18 20 150 35 +/-0.019 95 150 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OS-167 32719836 519.99 SGD
Shipped after 2018-07-02
Two 17 9 75 30 100 - 80 - 55 14 15 75 15 +/-0.015 75 75 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OS-167 32719802 269.99 SGD
Shipped after 2018-07-02
Four 24.5 10 175 26 200 - 150 - 130 18 20 175 22 +/-0.02 105 175 26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OS-167 32719845 769.99 SGD
Shipped after 2018-07-02
Four 26 15 200 31 250 - 200 - 160 22 27 200 28 +/-0.023 150 200 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OS-167 32719854 1,109.99 SGD
Shipped after 2018-07-02
2 pieces 17 9 75 30 100 1.2 80 Machine finish 55 14 15 75 15 +/-0.05 75 75 17   1PC 1 OS-167 32719732 42.99 SGD
In stock
3 pieces 22 7 100 28 125 2.1 75 Machine finish 60 14 18 100 15 +/-0.05 70 100 18   1PC 1 OS-167 32719741 71.99 SGD
In stock
3 pieces 25 10 125 30 150 2.8 100 Machine finish 70 17 15 125 23 +/-0.05 75 125 20   1PC 1 OS-167 32719757 129.99 SGD
Shipped after 2018-07-02
3 pieces 33 10 150 26 175 4.8 110 Machine finish 80 18 20 150 35 +/-0.1 95 150 25   1PC 1 OS-167 32719766 149.99 SGD
Shipped after 2018-07-02
Four 24.5 10 175 26 200 7.4 150 Machine finish 130 18 20 175 22 +/-0.1 105 175 26   1PC 1 OS-167 32719775 209.99 SGD
Shipped after 2018-07-03
Four 26 15 200 31 250 11.4 200 Machine finish 160 22 27 200 28 +/-0.1 150 200 30   1PC 1 OS-167 32719784 319.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Fixation aid for desktop milling machine
4
From Japan
On 2013-12-21 08:18:24
If you reprint yourself out of the face by yourself, you can use it with less time and effort than making your own in hobby work.
This review is about item#32719732.
Milling process items fixed.
2
From Japan
On 2011-10-17 23:34:09
The length of the long hole is too much reduced. M16 bolt does not enter at all. It is a price ...
This review is about item#32719775.
Mounting on milling machine
1
From Japan
On 2011-07-15 11:32:28
It is not a right angle.
This review is about item#32719732.

Related Products