Buy more than* S$200* and get FREE SHIPPING

Shop Towel Blue Roll

4.65 (84)
Purpose
For various work in the workplace (paint, interior, equipment work, auto maintenance machine repair shops, etc.). For cleaning of machinery or tools and maintenance. For clean-up work of vehicles, motorcycles, etc.
Catch-Phrase
Mighty rub during working won't cause dust or fuzz!
Sheet Size (mm)
279x264
Color
Blue
Shape
Roll
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
1Roll(55Cut) 1 65900 32690192 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 64
4 star 14
3 star 4
2 star 1
1 star 1
Review Rating: 4.65
84 Customer Reviews
The reviews are automatic translation.
For oil change, carburettor, engine maintenance
4
From Japan
On 2018-01-18 16:15:19
I bought a shop towel for the first time, but he smoked more oil than the kitchen paper, and the paper fiber is also sturdy and supple. It is a high value for a moment, but I think I will buy it because it is only a private car.
This review is about item#32690192.
I use it when wiping what adhered to the machine.
5
From Japan
On 2018-01-17 14:43:43
You can wipe firmly without breaking when wiping off with a cleaner. The thickness is just right. I repeatedly purchase it repeatedly.
This review is about item#32690192.
House cleaning
5
From Japan
On 2018-01-04 15:33:27
A highly rated product in handling at a certain overseas member membership store. Although I thought that I would like to use it, I tried shopping at a mass merchandising store with 10 rolls bulk buying in terms of storage location etc, but I bought it because there was a single item sales here. It was easy to use as reputed. I felt that the amount of fiber garbage that got out while using it was very low and more convenient than the cloth wash.
This review is about item#32690192.
Car mess
5
From Japan
On 2017-12-22 23:51:31
It is strong against moisture, so it's easy to break it so I'd recommend it
This review is about item#32690192.
Used in oil change
5
From Japan
On 2017-12-15 15:10:17
It was thick and easy to use without tearing. It feels like a thick kitchen paper.
This review is about item#32690192.
Used for maintenance of cars and motorcycles.
5
From Japan
On 2017-12-14 20:09:12
If it is a waste thread dirt and scraps adhere to BODY and become dirty. Especially in winter, static electricity is easy to generate This shop towel is often used for WAX finish and OIL exchange. Because it was special price and very cheap this time, I bought it all together.
This review is about item#32690192.
Mainly during cleaning
4
From Japan
On 2017-12-05 08:39:57
Because it is solid material, it can be used by repetitively washing with water repeatedly, so it is economical and very useful for cleaning.
This review is about item#32690192.
Turnip engine replacement, oil change etc.
5
From Japan
On 2017-11-16 18:05:04
There is also absorbing power, it is stronger than I thought it is hard to tear. From now on Wes is this one choice.
This review is about item#32690192.
When maintenance of cutting machine, benzine, oil wiping
4
From Japan
On 2017-10-17 18:35:40
Ease of use such as thickness and hardness to break is outstanding. The drawback is that there is a little unique smell and price is high. It is good that you can cut out the desired improvement point by half the size of the current situation.
This review is about item#32690192.
Machine maintenance
5
From Japan
On 2017-10-12 18:38:22
I think there is sufficient strength. I love being able to use it easily quickly when wiping out stinky dirt.
This review is about item#32690192.

Related Products