Buy more than* S$200* and get FREE SHIPPING

Anvil, Cast Iron

4.29 (7)
Caution
As molded product, there is variation in dimension and weight., As molded product, there is variation in dimension and weight., As molded product, there is variation in dimension and weight., As molded product, there is variation in dimension and weight.
Purpose
For hammaring out nail and plane blade. It's possible to hammar out with corner round., For hammaring out nail and plane blade. It's possible to hammar out with corner round., For hammaring out nail and plane blade. It's possible to hammar out with corner round., For hammaring out nail and plane blade. It's possible to hammar out with corner round.
Material
FC250
...see all>
Product Options
ADD TO CART
All Surface Length (mm) Top Length (mm) Top Width (mm) Main Part Dimension (mm) Weight (kg) Type Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
All Surface Length (mm) Top Length (mm) Top Width (mm) Main Part Dimension (mm) Weight (kg) Type Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 155 65 65x255x145 10 Cast iron Not hardened product. 1PC 1 OS-169 32706125 159.99 SGD
In stock
10 100 40 40x175x95 3 Made of cast iron Not hardened. 1PC 1 OS-169 32706107 70.99 SGD
In stock
15 125 55 55x210x120 5 Made of cast iron Not hardened. 1PC 1 OS-169 32706116 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Bend stretching of tracks and reinforcing bars
2
From Japan
On 2017-08-18 13:54:32
There was nothing hindrance to work, but although it was written as 10 K, the feeling I had was light, so there was only 8.75 K weighed. I think that some error is useless, but I think that it exceeds the range of error.
This review is about item#32706125.
Used when processing iron plates
4
From Japan
On 2017-06-08 21:00:11
It's just a good weight to carry around. Since it is used as a hobby it does not matter even if it is small, but when I was working to hit rivets, all the blue painted parts were peeled off. The trouble of cleaning was increased. I think that painting is unnecessary.
This review is about item#32706107.
It is used for forming lead and stretching wire
4
From Japan
On 2016-11-22 20:07:27
Originally you can use large size hammer like normal size Leggyura size things are good but for home use occasionally so you can use this size well enough
This review is about item#32706125.
Sheet metal platform
5
From Japan
On 2016-10-14 17:52:55
Convenient for bending and smoothing of a small metal plate.
This review is about item#32706107.
Metal Processing
5
From Japan
On 2016-09-29 17:30:16
I bought an anvil of 5 kilometers It was nice to buy it is light sized light handling
This review is about item#32706116.
Processing empty cans
5
From Japan
On 2016-06-29 15:21:51
This is good for your current work with this. If there is a catalog of types including deformation type as well as size, it is not.
This review is about item#32706107.
Metal Processing
5
From Japan
On 2015-05-12 16:52:26
You can use it enough.
This review is about item#32706125.

Related Products