Buy more than* S$200* and get FREE SHIPPING

Rail Anvil

2.00 (1)
Bottom Width (mm)
100
Top Width (mm)
50
Material
S50C
...see all>
Product Options
ADD TO CART
External Dimensions (Height x Lengtht )(mm) External Form Dimensions (Height x Width x Length)(mm) Nominal Dimension (mm) Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Height x Lengtht )(mm) External Form Dimensions (Height x Width x Length)(mm) Nominal Dimension (mm) Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 95x100 About 95 x 100 x 100 100 3 Cast iron 1PC 1 OS-174 32706222 62.99 SGD
Shipped after 2018-02-05
About 95x150 - 150 3.5 - 1PC 1 OS-174 32706231 83.99 SGD
In stock
About 95x250 - 250 - - 1PC 1 OS-174 32706256 169.99 SGD
Shipped after 2018-01-30
About 95x300 - 300 - - 1PC 1 OS-174 32706265 219.99 SGD
Shipped after 2018-01-30
About 95x200 - 200 - - 1PC 1 OS-174 32706247 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Easy sheet metal
2
From Japan
On 2011-12-30 02:42:50
For nominal dimension 100 the top width was 50 mm. Although I thought about return (exchange), holiday is also caught, and it takes time for the return procedure, so we use crying so we can not make it in time.
This review is about item#32706222.

Related Products