Buy more than* S$200* and get FREE SHIPPING

V Block, A Type

4.00 (3)
Parallelism (mm)
0.05
Material
FC250
...see all>
Product Options
ADD TO CART
Dimensions D (mm) 2014 TRUSCO Published Page Dimension F (mm) Squareness (mm) Dimension A (mm phi) Nominal Dimension (mm) Dimension B (phi mm) Weight (kg) Main Part Dimensions (Length x Height x Width) (mm) Type Dimension G(mm) TRUSCO Part Number Dimensions J (mm) Dimensions I (mm) Dimensions C (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) 2014 TRUSCO Published Page Dimension F (mm) Squareness (mm) Dimension A (mm phi) Nominal Dimension (mm) Dimension B (phi mm) Weight (kg) Main Part Dimensions (Length x Height x Width) (mm) Type Dimension G(mm) TRUSCO Part Number Dimensions J (mm) Dimensions I (mm) Dimensions C (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47 - 32 +/- 0.08 (V groove) 94 125 5 8 125x80x50 Finishing machine 32 354-0201 3 3 71 35 1Set(2PC) 1 OS-126 32709993 209.99 SGD
Shipped after 2018-01-22
25 - 22.5 +/- 0.08 (V groove) 44 75 5 0.9 75x38x25 Finishing machine 20 354-0235 3 3 27 20 1Set(2PC) 1 OS-126 32709975 85.99 SGD
Shipped after 2018-01-22
18 - 15 +/- 0.08 (V groove) 38 50 5 0.2 50x32x22 Finishing machine 12 354-0227 3 3 29 16 1Set(2PC) 1 OS-126 32709966 65.99 SGD
Shipped after 2018-01-22
45 1-0923 37.5 + / -0.08 (V groove) 113 150 7 10 150x90x60 Finishing machine 37.5 354-0219 4 4 85 35 1Set(2PC) 1 OS-126 32710002 299.99 SGD
Shipped after 2018-01-22
33 - 27.5 +-0.08 (V slot) 72 100 5 3 100x58x35 Machine finish 27.5 354-0197 3 3 54 27 1Set(2PC) 1 OS-126 32709984 129.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machining jig
2
From Japan
On 2016-03-04 17:18:52
Although the dimensional accuracy is probably, the shape of the M shape is not even right and left. The lower part of the valley of M is not the apex of the opposite mountain. It is doubt why it will be such a form.
This review is about item#32709966.
Metal Processing
5
From Japan
On 2014-09-12 23:42:49
There is no dissatisfaction in particular. If you are a bit cheaper, I'd like to make a difference in size.
This review is about item#32709975.
Measurement of rod fret
5
From Japan
On 2014-06-08 12:59:34
With conscientious processing, without anxiety, you can use it as it is bought. For measurements up to 10 microns, this is enough.
This review is about item#32709993.

Related Products