Buy more than* S$200* and get FREE SHIPPING

Cast Iron Accurate V-Block B Type Mechanical Finishing

4.50 (6)
Parallelism (mm)
0.05
Dimensions E (mm)
3
Material
FC250
...see all>
Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Main Part Dimensions (Length x Height x Width) (mm) Dimensions C (mm) Dimensions D (mm) Squareness (mm) Nominal Dimension (mm) Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Main Part Dimensions (Length x Height x Width) (mm) Dimensions C (mm) Dimensions D (mm) Squareness (mm) Nominal Dimension (mm) Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 5 125x80x50 60 15 +/- 0.08 (V groove) 125 5 Finishing machine 1Set(2PC) 1 OS-127 32710176 199.99 SGD
Shipped after 2018-05-01
54 5 100x65x40 41 11 +/- 0.08 (V groove) 100 3 Finishing machine 1Set(2PC) 1 OS-127 32710167 129.99 SGD
In stock
85 7 150x90x65 64 15 +/- 0.08 (V groove) 150 9 Finishing machine 1Set(2PC) 1 OS-127 32710185 279.99 SGD
Shipped after 2018-04-27
53 5 75x60x32 40 10 + / -0.08 (V groove) 75 2 Finishing machine 1Set(2PC) 1 OS-127 32710151 85.99 SGD
In stock
33 5 50 x 32 x 24 25 8 +/-0.08 (V slot) 50 0.7 Machine finish 1Set(2PC) 1 OS-127 32710142 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-11-17 14:46:19
I could not get a machine with narrow clearance with A type, but this type B was put on and was saved.
This review is about item#32710142.
Working platform
3
From Japan
On 2016-08-22 18:32:50
I have let you use it without problems
This review is about item#32710185.
Inspection Jig
4
From Japan
On 2015-09-15 14:52:29
It is used for inspection of metal pipes. It is just right to fix inch pipe
This review is about item#32710151.
Machining round bars with milling machine
5
From Japan
On 2015-04-16 04:32:43
In the mini-milling machine, the table is 200 x 150 mm, so we selected a small one. With this, you can machine the side of the round bar. There are only 2, so I want two more.
This review is about item#32710142.
Scribing and provisional welding of aluminum structures
5
From Japan
On 2014-11-07 09:03:31
This time it is absolutely necessary and purchased Used for use is mainly used for temporary assembly and other work as scribing of parts. We are satisfied with this product because it is not involved in the production of precision machinery etc. We plan to continue purchasing V blocks with different sizes However, in the scribing of precision machinery etc, surface grinding is a bit more! It is! I am convinced enough in my current work
This review is about item#32710194.
jig
5
From Japan
On 2013-12-11 21:47:18
It is a cheap and accurate product.
This review is about item#32710176.

Related Products