Buy more than* S$200* and get FREE SHIPPING

Hard Steel V-Block

Purpose
Precision marking measurement tool. Precision inspection and marking of cylindrical bar., Precision marking measurement tool. Precision inspection and marking of cylindrical bar.
Parallelism (mm)
0.005
Material
S50C
...see all>
Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Main Part Dimensions (Length x Height x Width) (mm) Dimensions C (mm) Dimensions D (mm) Squareness (mm) Nominal Dimension (mm) Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Main Part Dimensions (Length x Height x Width) (mm) Dimensions C (mm) Dimensions D (mm) Squareness (mm) Nominal Dimension (mm) Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
73 5 100x60x38 55 3 - 100 - - 1Set(2PC) 1 OS-128 32710352 809.99 SGD
Shipped after 2018-02-28
86 5 125x70x60 65 3 - 125 - - 1Set(2PC) 1 OS-128 32710361 -
Discontinued
[x]
33 5 50x28x22 25 3 - 50 - - 1Set(2PC) 1 OS-128 32710334 419.99 SGD
Shipped after 2018-02-28
120 7 150x90x60 90 4 - 150 - - 1Set(2PC) 1 OS-128 32710377 -
Discontinued
[x]
26 5 38x24x19 20 3 + / -0.005 (V groove) 38 0.26 Quenching products 1Set(2PC) 1 OS-128 32710325 299.99 SGD
Shipped after 2018-03-01
60 5 75x50x35 45 3 + / -0.005 (V groove) 75 2.01 Quenching products 1Set(2PC) 1 OS-128 32710343 599.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products