Buy more than* S$200* and get FREE SHIPPING

Flat Square, Steel, JIS Class 2

4.00 (2)
Purpose
For general work, For general work
Material
SS400
...see all>
Product Options
ADD TO CART
Bottom Width (mm) Bottom Thickness (mm) Squareness (micro m) Main Part Dimension (mm) Long Side Overall Length (mm) Overall Base Length (mm) Nominal Dimension (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bottom Width (mm) Bottom Thickness (mm) Squareness (micro m) Main Part Dimension (mm) Long Side Overall Length (mm) Overall Base Length (mm) Nominal Dimension (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 6 +/-45 6x165x250 250 165 250 - 1PC 1 OS-148B 32710517 109.99 SGD
Shipped after 2018-01-31
22 4.5 +/-32.5 4.5x80x125 125 80 125 - 1PC 1 OS-148B 32710483 63.99 SGD
In stock
12 3 +/-25 3x30x50 50 30 50 0.04 1PC 1 OS-148B 32710456 44.99 SGD
In stock
16 3 +/-27.5 3x50x75 75 50 75 0.065 1PC 1 OS-148B 32710465 44.99 SGD
In stock
19 4.5 +/- 30 [Y]4.5 x 70 x 100 100 70 100 0.11 1PC 1 OS-148B 32710474 46.99 SGD
In stock
25 6 +/- 35 [Y]6 x 100 x 150 150 100 150 0.28 1PC 1 OS-148B 32710492 66.99 SGD
In stock
25 6 +/- 40 [Y]6 x 130 x 200 200 130 200 0.32 1PC 1 OS-148B 32710501 78.99 SGD
Shipped after 2018-01-31
30 6 +/-50 6x200x300 300 200 300 0.63 1PC 1 OS-148B 32710526 129.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I am using it to adjust the inclination of the milling cutter
5
From Japan
On 2016-07-30 23:48:48
I think that the price is also cheap and easy to use and the system is also good
This review is about item#32710526.
Adjustment of drilling machine
3
From Japan
On 2013-12-02 21:45:15
I checked the right angle with those of the Monotaro brand that I ordered at the same time, but it seems that there is no problem in accuracy. It is easy price, I think that this is sufficient unless it is work that requires super precision. Although it is a little troublesome to care for after rinsing as a measure against rust, there was no problem except it.
This review is about item#32710474.

Related Products