Buy more than* S$200* and get FREE SHIPPING

Flat Square, Steel, JIS Class 1, Hardening

4.00 (1)
Material
S50C
...see all>
Product Options
ADD TO CART
Bottom Thickness (mm) Squareness (micro m) Main Part Dimension (mm) Long Side Overall Length (mm) Overall Base Length (mm) Nominal Dimension (mm) Weight (kg) Bottom Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bottom Thickness (mm) Squareness (micro m) Main Part Dimension (mm) Long Side Overall Length (mm) Overall Base Length (mm) Nominal Dimension (mm) Weight (kg) Bottom Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 +/-17.5 6x100x150 150 100 150 - 25 1PC 1 OS-148B 32710657 229.99 SGD
In stock
6 +/-20 6x130x200 200 130 200 - 25 1PC 1 OS-148B 32710666 309.99 SGD
In stock
6 +/-22.5 6x165x250 250 165 250 - 25 1PC 1 OS-148B 32710675 389.99 SGD
Shipped after 2018-01-30
3 +/-13.75 3x50x75 75 50 75 - - 1PC 1 OS-148B 32710623 139.99 SGD
In stock
6 +/-25 6x200x300 300 200 300 - 30 1PC 1 OS-148B 32710684 439.99 SGD
Shipped after 2018-01-29
4.5 +/-16.25 4.5x80x125 125 80 125 - 22 1PC 1 OS-148B 32710641 219.99 SGD
Shipped after 2018-01-30
3 +/-12.5 3x30x50 50 30 50 0.04 12 1PC 1 OS-148B 32710614 139.99 SGD
In stock
4.5 +/-15 4.5x70x100 100 70 100 0.11 19 1PC 1 OS-148B 32710632 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Product inspection
4
From Japan
On 2013-09-20 19:11:28
I wanted something with L = 75 mm and a thickness of 4.5 mm at the request from the scene, but I bought L = 100 mm because there was only 3 mm thickness. It would be nice to have one with L = 75 mm and a thickness of 4.5 mm if possible.
This review is about item#32710632.

Related Products