Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Square, Steel, with Stand, JIS Class 1

4.00 (1)
Purpose
For general work, For general work
Material
SS400
...see all>
Product Options
ADD TO CART
Long Side Thickness (mm) Main Part Dimension (mm) Long Side Overall Length (mm) Overall Base Length (mm) Nominal Dimension (mm) Bottom Width (mm) ong Side Width (mm) Weight (kg) Bottom Thickness (mm) Squareness (micro m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Long Side Thickness (mm) Main Part Dimension (mm) Long Side Overall Length (mm) Overall Base Length (mm) Nominal Dimension (mm) Bottom Width (mm) ong Side Width (mm) Weight (kg) Bottom Thickness (mm) Squareness (micro m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 12x80x125 125 80 125 19 22 - - +/-16.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OS-148A 32710806 72.99 SGD
Shipped after 2018-07-03
3 19x165x250 250 165 250 32 30 - 19 +/-22.5   1PC 1 OS-148A 32710833 129.99 SGD
Shipped after 2018-07-03
2.5 9x30x50 50 30 50 - - - 9 +/-12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OS-148A 32710772 63.99 SGD
Shipped after 2018-07-03
2.5 9x50x75 75 50 75 - - - 9 +/-13.75   1PC 1 OS-148A 32710781 60.99 SGD
Shipped after 2018-07-03
3 16x100x150 150 100 150 25 25 0.37 16 +/-17.5   1PC 1 OS-148A 32710815 84.99 SGD
In stock
3 12x70x100 100 70 100 19 19 0.12 12 +/-15   1PC 1 OS-148A 32710797 65.99 SGD
In stock
3 16x130x200 200 130 200 32 30 0.61 16 +/-20   1PC 1 OS-148A 32710824 99.99 SGD
In stock
3 19x200x300 300 200 300 32 32 1.13 19 +/-25   1PC 1 OS-148A 32710842 169.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
DIY
4
From Japan
On 2017-03-11 21:05:54
There is sense of stability, size feeling is good, work is easy. It is useful.
This review is about item#32710815.

Related Products