Buy more than* S$200* and get FREE SHIPPING

Rapid Charger

5.00 (1)
Charging Time (min)
[EZ9L10] About 15: during utility charging (about 80%) About 30: when fully charged
Unit Dimensions (Width W x Length L x Height H)(mm)
96x190x61
Power Consumption (W)
33
Power (V)
AC100 (50/60Hz)
Weight (g)
570
TRUSCO Part Number
307-2321
Compatible
EZ9021, EZ9025, EZ9L10
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ0L10 08212075 83.85 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
バッテリーを変えた為
5
From Japan
On 2017-05-25 22:22:59
以前はニッカド電池を使用していた為、悩んでいました所、良いバッテリーが有りましたので、購入しました。力は元より、電池の長持ちは最高だと思いました。
This review is about item#8212075.

Related Products