Buy more than* S$200* and get FREE SHIPPING

Steel Straight Edge Finish, Bevel Type, A Class

5.00 (1)
Material
Carbon tool steels
Type
Class A finish
...see all>
Product Options
ADD TO CART
Main Body Dimensions (Length x Height x Thickness) (mm) Straightness (micro m) Nominal Dimension (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Body Dimensions (Length x Height x Thickness) (mm) Straightness (micro m) Nominal Dimension (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600x40x6 16 600 0.9   1PC 1 OS-141 32720816 189.99 SGD
Shipped after 2018-07-05
500x40x5 15 500 0.8   1PC 1 OS-141 32720807 149.99 SGD
Shipped after 2018-05-28
200x24x3 12 200 0.11   1PC 1 OS-141 32720782 50.99 SGD
Shipped after 2018-05-28
150x24x3 11.5 150 0.06 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OS-141 32720773 50.99 SGD
Shipped after 2018-06-04
300x35x5 13 300 0.42   1PC 1 OS-141 32720791 90.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Zeroing of the dial gauge
5
From Japan
On 2013-10-11 15:48:08
It was familiar to the hands, and the feeling of use was very good.
This review is about item#32720782.

Related Products