Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

CT ANCHOR CT TYPE

4.67 (3)
Purpose
Installment of light fixtures, plumbing, bracket, air-conditioning equipment, fire control equipment, signs, various shelves, handrails, accommodation ladders, and ceiling hanging hook
...see all>
Product Options
ADD TO CART
Screw Length (mm) Screw Diameter 2014 TRUSCO Published Page Overall Length (mm) Material TRUSCO Part Number Maximum Tensile Load kn (kgf) Specification Proportional Maximum Load (kN) Implantment Depth (mm) Surface Processing Outer Diameter (phi mm) Drill Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Screw Diameter 2014 TRUSCO Published Page Overall Length (mm) Material TRUSCO Part Number Maximum Tensile Load kn (kgf) Specification Proportional Maximum Load (kN) Implantment Depth (mm) Surface Processing Outer Diameter (phi mm) Drill Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 W5/8 1-2186 60 Steel 132-9545 35.7(3650) Inch thread 30.1 60 Trivalent chromate treatment 20.0 20.5 1Box(25PC) 1 CT-5060 02275917 83.99 SGD
In stock
10 W1/4 - 25 Steel - 6.7(690) Inch thread 5.6 25 Trivalent chromate treatment 8.0 8.5 1Box(100PC) 1 CT-2025 02275874 -
Discontinued
[x]
14 W5/16 1-2186 30 Steel 132-9511 10.7(1100) Inch thread 9.3 30 Trivalentchromatetreatment 10 10.5 1Box(100PC) 1 CT-2530 02275883 40.99 SGD
In stock
10 M6 1-2186 25 Steel 132-9553 6.7(690) Metric screw thread 5.6 25 Trivalentchromatetreatment 8 8.5 1Box(100PC) 1 CT-625 02275926 56.99 SGD
In stock
14 M8 - 30 Made of steel 132-9561 10.7(1100) Metric screw thread 9.3 30 Trivalent chromate processing 10.0 10.5 1Box(100PC) 1 CT-830 02275935 40.99 SGD
In stock
15 M10 - 40 Made of steel 132-9570 15.6(1600) Metric screw thread 11.2 40 Trivalent chromate processing 12.5 13 1Box(50PC) 1 CT-1040 02275847 28.99 SGD
In stock
20 M12 - 50 Made of steel 132-9588 24.5(2500) Metric screw thread 18.6 50 Trivalent chromate processing 16.0 16.5 1Box(50PC) 1 CT-1250 02275856 60.99 SGD
In stock
25 M16 - 60 Made of steel 132-9596 35.7(3650) Metric screw thread 30.1 60 Trivalent chromate processing 20.0 20.5 1Box(25PC) 1 CT-1660 02275865 79.99 SGD
In stock
15 W3/8 - 40 Made of steel 132-9529 14.7(1500) Inch thread 9.8 40 Trivalent chromate processing 12.0 12.5 1Box(50PC) 1 CT-3040 02275892 17.99 SGD
In stock
20 W1/2 - 50 Made of steel 132-9537 24.5(2500) Inch thread 18.6(1900) 50 Trivalent chromate processing 16.0 16.5 1Box(50PC) 1 CT-4050 02275901 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Core construction Milking
4
From Japan
On 2017-10-21 15:32:02
If you keep price a little more you will be able to use more I can buy it only when it is cheap in price I want you to make it cheap all year round
This review is about item#2275901.
Mounting bracket to concrete
5
From Japan
On 2016-03-30 08:03:25
Piercing depth is shallower than that of plug anchor, and workability is good.
This review is about item#02275865.
Fixation of equipment and gantry
5
From Japan
On 2013-06-21 17:57:26
It is rare for Mi standard M10 volts to be used. It is thicker than 3/8 and a sense of security is different. Even so, it is saved that the pilot hole should be 13φ. It is one class better than 3/8 Unicon anchor than 10 mm all anchor, construction is easy, so it might be a point. Moreover, it was able to divert Unicon anchor driving rod and save tool. With 12 mm all anchor, the intensity of flesh is strong, and it is likely to be heavy in the future.
This review is about item#02275847.

Related Products