|
Feature
* Products that meet your criteria are shown in
table below.
- Operating Ambient Temperature (Degree C)
- 0 - 40
- Power Consumption (mW)
- 40 (at the time of back light off)
- Data Memory (dots)
- About 1000
- Battery life (hours)
- 60 (at the time of non-use of Backlight, continuous use)
- Measuring Target
- Non magnetic coating on magnetic metal and insulating coating on non magnetic metal
- Functions
- Application memory (standard curve)
Measurement data memory
Data-deletion
Data output
Lot area
Automatic power ON/OFF
Clock function
Upper and lower limit settings
Statistical computing
Backlight function
Unit setup
- External Output
- OUTPUT IS POSSIBLE FOR PC(USB), PRINTER (RS-232 C)
- Resolution (microm)
- Less than 100, 0.1
100 or more, 1
- Dimensions (Width W x Depth D x Height H) (mm)
- 82x99.5x32
- Display Type
- Digital (LCD with backlight, minimum display digits 0.1 microm)
- Measurement Pricision
- Less than 50microm +/- 1microm
More than 50m, less than 1000microm +/- 2 %
100 or more microm, less than 2000microm +/- 3%
- Measurement Method
- Magnetic and eddy current type (with automatic detection function)
- Power (V)
- 1.5 Batteries (AAA) x 2
- Weight (g)
- About 160
- Measuring Range
- 0 - 2,000microm or 0 to 80.0mils
- Specification
- Application memory / electro-magnetic, eddy current type each 8 types, memorize the standard curve of total 16
- Accessories
- Zero plate holder (iron base, aluminium base), standard plate (50, 100, 1000 ?m), carrying pouch, batteries 1.5V (AAA batteries) x 2, wrist strap
|