Buy more than* S$200* and get FREE SHIPPING

Small Dust Collector

4.50 (2)
Reference Number of Carbon Brush
322
Operating Noise (dB)
78 (strong), 73 (weak)
Maximum Air Volume (m3/min)
3.2
Power Source (single phase/V)
100
Dust-Collecting Capacity (L)
6.6
Suction Power (W)
33 (strong), 10 (weak)
Cord Length (m)
5
Power Consumption (W)
520 (strong), 240 (weak)
Current (A)
5.5
Weight (kg)
2.4 (body only)
Specification
With "Pokkin plug" Lock type phi 28mm hose 2 Speed Low noise Lightweight 3P plug interlocked outlet
Accessories
Hose (5m/A-34229) front cuff 22, 38 dust bag complete (A-35667) holder (six)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 450P 32690646 419.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Outside construction and interior board cutting work
5
From Japan
On 2015-10-13 16:09:02
Compact suction is also preeminent as it is easy to carry around such as remodeling work and construction work.
This review is about item#32690646.
Prevents workspace and flight dust during grinder operation
4
From Japan
On 2014-05-25 06:32:29
We have utilized flight dust less in space. After that, I hear the sound when I used it.
This review is about item#32690646.

Related Products