Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Supply, Brushdriver

Primary Side Input Voltage
AC100V - AC240 +/- 5% (47/63Hz)
Secondary Side Output
Two-stage switching HI / LOW
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
88x210x52
Power Cord (m)
1.8 (A - Inlet scan code)
Weight (g)
830
Compatible Models
CL-2000, CL-3000, CL-4000, CL-6000, CL-6500, CL-7000, SS-2000, SS-3000, SS-4000, SS-6500, SS-7000, alpha-4500, alpha- 5000, alpha-6500
TRUSCO Part Number
344-4490
Specification
Multi-input expression
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CLT-60 32690707 269.99 SGD
In stock
ADD TO CART

Related Products