Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Nipper

Cutting Edge Angle (degree)
15
Material (Grip)
Elastomer
Material
SK85(SK5)
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Hardness Cutting Capacity (phi mm) Copper Wire Nominal Dimension (mm) Cutting Capacity (phi mm) Steel Wire Weight (g) Cutting Ability (phi mm) Piano Wire Overall Length (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Hardness Cutting Capacity (phi mm) Copper Wire Nominal Dimension (mm) Cutting Capacity (phi mm) Steel Wire Weight (g) Cutting Ability (phi mm) Piano Wire Overall Length (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 21 20.5 168 HRC62 - 67 (blade part) 3.2 165 1.9 180 1 168 122 49.5 1PC 1 PN-165 32690716 36.99 SGD
Shipped after 2018-06-25
11.5 23 23.5 187.5 HRC62 to 67 (blade portion) 3.5 185 2.15 230 1.2 187.5 135 50 1PC 1 PN-185 32690725 40.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products