Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lineman's Pliers

4.00 (1)
Purpose
For cutting of piano wire, hard steel wire, and VVF wire.
Cutting Ability (mm) Hard Steel Wire
2
Cutting Ability (phi mm) Piano Wire
2
Material (Grip)
Elastomer
Material
SK85(SK5)
...see all>
Product Options
ADD TO CART
Nominal Dimension (mm) Cutting Capacity (phi mm) Copper Wire Weight (g) Cutting Capacity (phi mm) Steel Wire Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Cutting Capacity Dimensions A (mm) Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Cutting Capacity (phi mm) Copper Wire Weight (g) Cutting Capacity (phi mm) Steel Wire Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Cutting Capacity Dimensions A (mm) Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
195 3.5 285 2.8 132 52 12.5 24 20 Plastic Allowed 195 HRC62 to 67 (blade portion) 1PC 1 PP-195 32690743 -
Discontinued
[x]
215 4 385 3.4 150 54 13.5 27 22 Plastic Allowed 217 HRC62 to 67 (blade portion) 1PC 1 PP-215 32690752 -
Discontinued
[x]
170 3 210 2.2 115 49 11.5 23 18 Plastic Ball 169 HRC62 to 67 (blade part) 1PC 1 PP-170 32690734 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electric Works
4
From Japan
On 2014-01-25 20:44:38
The blade is strong. It is lightweight for blades. However, if you use it for a year, the grip will be shattered. It is 100 points if the grip is improved.
This review is about item#32690743.

Related Products