Buy more than* S$200* and get FREE SHIPPING

Wire Cut Pliers

Purpose
Wire craft. As normal 125mm strong pliers., Wire craft. As normal 125mm strong pliers.
Cutting Edge Angle (degree)
15
Cutting Capacity (mm) Aluminum
phi4.0
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.5
Dimensions C (mm)
95
Material (Grip)
Elastomer
Dimensions B (mm)
50
Dimensions E (mm)
8.3
Dimensions D (mm)
14
Dimension F (mm)
17
Cutting Capacity
Plastic Allowed
Dimensions A (mm)
133.5
Hardness
HRC56 to 64 (blade portion)
Nominal Dimension (mm)
130
Weight (g)
85
Material
Vanadium steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-01 32690777 33.99 SGD
In stock
ADD TO CART

Related Products