Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Nipper

1.00 (1)
Cutting Edge Angle (degree)
20
Cutting Capacity (phi mm) Copper Wire
1.6
Dimensions C (mm)
89
Material (Grip)
Elastomer
Dimensions B (mm)
46
Dimensions E (mm)
4.6
Dimensions D (mm)
14
Dimension F (mm)
10
Cutting Capacity
2.0mm 2 plastic Allowed: line more
Dimensions A (mm)
130
Hardness
HRC50 - 57 (blade part)
Nominal Dimension (mm)
130
Type
Mini
Weight (g)
45
Overall Length (mm)
130
Material
Stainless steel
TRUSCO Part Number
381-9434
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-31 32690786 25.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Unnecessary portions cut such as insulation lock entered into in the apparatus
1
From Japan
On 2013-06-01 14:38:12
The first good evaluation in the light weight, method of attaching the scattering device sweet, cut waste in trouble enters into the device. Purchased additional shatterproof nipper of other companies (Fujiya).
This review is about item#32690786.

Related Products