Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Bent Nipper

Cutting Edge Angle (degree)
60
Cutting Capacity (phi mm) Copper Wire
1
Dimensions C (mm)
89
Material (Grip)
Elastomer
Dimensions B (mm)
46
Dimensions E (mm)
4.6
Dimensions D (mm)
14
Dimension F (mm)
7
Cutting Capacity
Plastic Allowed
Dimensions A (mm)
128
Hardness
HRC50 - 57 (blade part)
Nominal Dimension (mm)
130
Weight (g)
45
Overall Length (mm)
128
Material
Stainless steel
TRUSCO Part Number
381-9442
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-32 32690795 22.95 SGD
In stock
ADD TO CART

Related Products