Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Plastic Nipper

Purpose
For cutting plastic., For cutting plastic.
Cutting Edge Angle (degree)
20
Cutting Ability (mm) Plastic
3
Dimensions C (mm)
89
Material (Grip)
Elastomer
Dimensions B (mm)
46
Dimensions E (mm)
4.6
Dimensions D (mm)
14
Dimension F (mm)
10
Dimensions A (mm)
130
Hardness
HRC 50-57 (cutting part)
Nominal Dimension (mm)
130
Weight (g)
45
Material
Stainless steel
TRUSCO Part Number
381-9451
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-33 32690804 23.99 SGD
In stock
ADD TO CART

Related Products