Buy more than* S$200* and get FREE SHIPPING

Needle Nose Pliers

2.00 (1)
Purpose
Pulling/pinch/grab/plugging, Pulling/pinch/grab/plugging
2014 TRUSCO Published Page
2-0552
Dimension G(mm)
2
Dimensions C (mm)
89
Material (Grip)
Elastomer
Dimensions B (mm)
46
Dimensions E (mm)
6
Dimensions D (mm)
14
Dimensions A (mm)
152
Hardness
HRC48 to 53 (blade portion)
Nominal Dimension (mm)
150
Dimension H (mm)
1.2
Weight (g)
55
Material
Stainless steel
TRUSCO Part Number
381-9469
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-34 32690822 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Incorporation of small electronic components, tightening of small nuts, etc.
2
From Japan
On 2013-11-03 21:28:34
I bought it as a substitute for the old product SP-24, but because Giza is not carved at the tip, it is slippery and difficult to grasp depending on the surface condition and shape of the part. The condition of power is also quite difficult and can not be used as versatile as SP - 24. It is a pity that the grip shape and grip condition are very good. I'd like you to sell things with Giza in this shape.
This review is about item#32690822.

Related Products