Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Stainless Steel Plastic Nipper

Purpose
For cutting plastic., For cutting plastic.
Cutting Edge Angle (degree)
15
Cutting Ability (mm) Plastic
5
Dimensions C (mm)
97
Material (Grip)
Elastomer
Dimensions B (mm)
48
Dimensions E (mm)
8
Dimensions D (mm)
14
Dimension F (mm)
18
Dimensions A (mm)
166
Hardness
HRC 52-57 (cutting part)
Nominal Dimension (mm)
165
Weight (g)
95
Material
Stainless steel
TRUSCO Part Number
381-9396
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS-02 32690865 34.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products