Stainless Needle-Nose Pliers
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Purpose
- Pinch/grab/bend/pulling, Pinch/grab/bend/pulling
- 2014 TRUSCO Published Page
- 2-0552
- Dimension G(mm)
- 1
- Dimensions C (mm)
- 97
- Material (Grip)
- Elastomer
- Dimensions B (mm)
- 48
- Dimensions E (mm)
- 8
- Dimensions D (mm)
- 14
- Dimensions A (mm)
- 166
- Hardness
- HRC50 to 55 (blade portion)
- Nominal Dimension (mm)
- 165
- Dimension H (mm)
- 4
- Weight (g)
- 80
- Material
- Stainless steel
- TRUSCO Part Number
- 381-9426
|
Customers Who Viewed This Item Also Viewed
Related Products