Buy more than* S$200* and get FREE SHIPPING

Long Stainless Steel Needle-Nose Pliers With Curve

Purpose
Pick up/ pinch/ line up It can also cut wire rod., Pick up/ pinch/ line up It can also cut wire rod.
Cutting Edge Angle (degree)
45
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
Wire (carrying out raw low carbon steel wire) 1.5
Dimension G(mm)
1.5
Dimensions I (mm)
10
Dimensions C (mm)
97
Material (Grip)
Elastomer
Dimensions B (mm)
48
Dimensions E (mm)
8
Dimensions D (mm)
14
Dimension F (mm)
8
Cutting Capacity
Plastic-friendly
Dimensions A (mm)
163
Hardness
HRC 50-55 (cutting part)
Nominal Dimension (mm)
165
Dimension H (mm)
1
Weight (g)
80
Material
Stainless steel
TRUSCO Part Number
381-9418
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS-04 32690892 36.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products