Electric F Plier
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Purpose
- To cut of VVF and IV line., To cut of VVF and IV line.
- Cutting Capacity (phi mm) Copper Wire
- 3.2
- Cutting Capacity (phi mm) Steel Wire
- 2
- Dimensions C (mm)
- 153
- Material (Grip)
- Elastomer
- Dimensions B (mm)
- 52
- Dimensions E (mm)
- 14
- Dimensions D (mm)
- 27
- Dimension F (mm)
- 19.5
- Cutting Capacity
- Plastic Allowed
- Dimensions A (mm)
- 223.5
- Hardness
- HRC54 - 62 (blade part)
- Nominal Dimension (mm)
- 220
- Weight (g)
- 310
- Overall Length (mm)
- 223.5
- Material
- S58C
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Machine installation
From Japan
On 2016-08-08 06:18:39
Sharpness is also good, I think that it is a perfect product
Related Products