Buy more than* S$200* and get FREE SHIPPING

Wire Clamp Plier

5.00 (1)
Material (Grip)
Elastomer
Dimensions E (mm)
4.5
Material
Vanadium steel
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Hardness Nominal Dimension (mm) Weight (g) Specification Accessories Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Hardness Nominal Dimension (mm) Weight (g) Specification Accessories Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51 42 254 HRC60 - 65 (blade part) 250 380 - Fall prevention strap 187 1PC 1 WCC-250 32690926 67.99 SGD
In stock
52 36 213 HRC60 to 65 (blade part) 200 285 Crimping 1mm - 150 1PC 1 WCC-200 32690917 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To crush the wire
5
From Japan
On 2017-03-16 14:47:20
There are no other similar items. It is a difficult point that the part of the spring is too strong and it puts a burden on the hand.
This review is about item#32690917.

Related Products