Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Cutter

Purpose
To cut such as nails, iron wire, and hard steel wire., To cut such as nails, iron wire, and hard steel wire., To cut such as nails, iron wire, and hard steel wire., To cut such as nails, iron wire, and hard steel wire.
Cutting Ability (mm) Hard Steel Wire
1.5
Cutting Capacity (phi mm) Copper Wire
4
Cutting Capacity (phi mm) Steel Wire
4
Dimensions C (mm)
150
Material (Grip)
Elastomer
Dimensions B (mm)
48
Dimensions E (mm)
4.5
Dimensions D (mm)
40
Dimension F (mm)
15
Cutting Capacity
Plastic Allowed
Dimensions A (mm)
211
Hardness
HRC60 to 65 (blade portion)
Nominal Dimension (mm)
200
Weight (g)
270
Material
Vanadium steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GC-200 32690935 24.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products