Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Coaxial Stripper

4.50 (6)
Purpose
Special tool for spin finishing of coaxial cables for TV antenna and peeling of the hull., Special tool for spin finishing of coaxial cables for TV antenna and peeling of the hull.
Dimensions C (mm)
34
Material (Grip)
Coil spring
Dimensions B (mm)
20
Dimensions A (mm)
106
Nominal Dimension (mm)
100
Weight (g)
50
...see all
Product Options
ADD TO CART
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3C-2V for 1PC 1 TS-3 32690953 22.31 SGD
In stock
FOR 5C-2V, 5C-FB 1PC 1 TS-5 32690962 22.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
BBS,CSコード、接続に。
4
From Japan
On 2017-04-15 12:33:20
簡単に、サイズ考えなくても、1度で、きれいに切れる。
This review is about item#32690962.
Terminal processing of the coaxial cable
5
From Japan
On 2015-09-05 20:32:59
Purchase to the antenna construction Was doing with a cutter was able to cleanly processed in a short period of time as in the lie until now. You can recommend.
This review is about item#32690962.
Terminal processing of the coaxial cable
5
From Japan
On 2015-09-05 18:53:57
Purchase to the antenna construction Was doing with a cutter was able to cleanly processed in a short period of time as in the lie until now. You can recommend.
This review is about item#32690962.
Coaxial processing
5
From Japan
On 2015-03-09 16:12:11
It's low price feeling is no problem.
This review is about item#32690962.
Indoor wiring re-covering
3
From Japan
On 2014-12-25 12:15:14
Cutting blade was rusty. Long-term stock? When there is, it is convenient
This review is about item#32690962.
Cable connector connection
5
From Japan
On 2014-11-14 13:41:19
Continue to be, but we use the same model, or because of age, soon, will be eliminated. Similar products, there will, but in their own, I think that easy-to-use most.
This review is about item#32690962.

Related Products